Shop All Torch and Torch Kits
This Product is Discontinued
Sievert
Hand Torch, Piezo, 5.9 in.L, MAPP (Discontinued)
Mfr # 2535-48
Zoro # G9757614
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Powerjet
- Ignitor Piezo
- Gas Service MAPP/PRO
- Welding Application General Brazing, Soldering
- Flame Type Hot-Air, Pinpoint, Standard
Product Information
- Brand Sievert
- MFR # 2535-48
- Zoro # G9757614
- UPC # 881314470303
- Country of Origin Unknown
- Category Torch and Torch Kits
Dimensions
Length | 5-7/8" |
Details
Item | Torch Kit |
Series | Powerjet |
Ignitor | Piezo |
Gas Service | MAPP/PRO |
Welding Application | General Brazing, Soldering |
Flame Type | Hot-Air, Pinpoint, Standard |
Propane Gas Silver Braze | 1/4 in to 1 in |
Head | 45 Degrees |
MAPP Btus per Hour | 1,870 |
Propane Gas Soft Solder | 1/8 in to 3 in |
MAPP Gas Silver Braze | 1/4 to 1 1/4 in |
Includes | Handle, Nozzle and Metal Box |
Fuel | Map-Pro |
Application | Shrinking, Stripping, Soldering |
Silver Braze Tube w/MAPP Gas | 1/8 to 1/2 in |
Characteristics | Multiple Application Burners |
Propane Btus per Hour | 1700 to 4800 |
Soft Solder Tube Cap. | 2 in |
Soft Solder Tube Cap. w/MAPP Gas | 1/4 to 4 in |
Silver Braze Tube | 1 in |
MAPP Gas Soft Solder | 1/4 in to 4 in |
MAPP Temp. | 0 to 2000 |
Propane Temp. | 0 to 3542 Degrees F |
Description
Torch Kit, Flame Type Multiple, Application Shrinking, Stripping, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.