Shop All Welding Hose
Sievert
Gas Hose, 4 ft., Liquid Propane
Mfr # 1504IS
Zoro # G0258286
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FLH x FLH
- Fitting Material Brass x Brass
Product Information
- Brand Sievert
- MFR # 1504IS
- Zoro # G0258286
- UPC # 881314469918
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 4 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 4 |
Hose Outside Dia. (In.) | 1/2 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Description
Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 4 ft, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material TPE, Max. Working Pressure @ 70 F 350 psi, Standards EN 559/ISO 3821, Hose Configuration Coupled Assembly, Hose Grade Liquid Propane, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FLH, Hose Fitting B Type FLH, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202050)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- TWECO Ground Clamp, Clamp, 200A, 6in.L (92051120)
- SIEVERT Gas Hose, 33 ft., Liquid Propane (1533IS)
- SIEVERT Gas Hose, 25 ft., Liquid Propane (1525IS)
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- SIEVERT Propane Hose Assembly, 8 ft. (1508IS)
- SIEVERT Propane Hose Assembly, 8 ft. (1508WS)
- SIEVERT Gas Hose, 12 ft., Liquid Propane (1512IS)
- WORTHINGTON INDUSTRIES Hose Extension Kit (309336)
- Sievert Welding Hose