Shop All Torch and Torch Kits
Sievert
Burner, Cyclone, 9 in. L
Mfr # 2535-06
Zoro # G0703930
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Powerjet
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Swirl
- Welding Application Dismantling, General Brazing, Heating, Soldering
Product Information
- Brand Sievert
- MFR # 2535-06
- Zoro # G0703930
- UPC # 881314469840
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 9" |
Maximum Soft Solder Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Soft Solder Size (Propane, Maximum) | 1 in |
Soft Solder Size (MAP-Pro, Maximum) | 1 in |
Silver Braze Size (Propane, Maximum) | 1 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Description
Hand Torch, Flame Type Swirl, For Fuel Type Propane, Ignition Type Instant On-Off, Soft Solder Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 6,500 BtuH, Heating Capacity (Propane) 6,500 BtuH, Product Type Hand Torch, Handle Style Soft Grip, Torch Series PowerJet, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC12-1)
- WELLER Vacuum Pickup Pen (WLSK200)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- SIEVERT Canvas Torch Bag, D-Rings (5013-90)
- SIEVERT Burner, 6100 Btu (3334-90)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-1)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- SIEVERT Swivel Torch, Cyclone, 13 in. L (2610-57)
- SIEVERT Premium Soldering Kit (412001)
- Sievert Torch and Torch Kits