Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 3/4 in. NPT
Mfr # 599-00212
Zoro # G8179717
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Safe Working Water PSI 44 psi
- Specifications 601 Series, NPT End Connections, Zone Valve
- Connection Type/Size (In.) (F)NPT 3/4
Product Information
- Brand Siemens
- MFR # 599-00212
- Zoro # G8179717
- Country of Origin China
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Width (In.) | 2 3/4 in |
Height (In.) | 1 49/64 in |
Depth (In.) | 1 in |
Port Connection Size | 3/4 in |
Overall Length | 2 3/4 in |
Overall Height | 2 7/16 in |
Overall Depth | 1 17/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Cooling Ceilings, Fan Coils, Heated Floors, Induction Units, VAV Systems, Boilers, Zone Control, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Cabinet Exhaust fan with Shutter, 11 A (42DL750S)
- GOODMAN Fitting Access Fitting (B1373315)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- RAYPAK 004935F Elec Ign Control (004935F)
- Siemens Dampers