Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 259-02004
Zoro # G8137771
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Depth (In.) 1 3/4 in
- Voltage 24
- Height (In.) 5 3/4 in
Product Information
- Brand Siemens
- MFR # 259-02004
- Zoro # G8137771
- UPC # 094726780292
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Height (In.) | 5 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 4 3/4 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Overall Width | 4 3/4 in |
Overall Length | 5 3/4 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 95 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- HONEYWELL HOME MOTOR FOR V8043/V8044, 24V, LOW PRESSURE STEAM/HIGH TEMP WATER (802360UA)
- DAYTON 94" Hydronic Electric Baseboard Heater, White, 1500/2000W, 208/240V (3UG29)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00211)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02004)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- HONEYWELL T822L1000 24V Vertical Mount (T822L1000)
- Siemens Motorized Dampers Accessories