Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 259-02002
Zoro # G8093337
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Includes Control Valve, Electronic Actuator, Terminal Connector., Terminal Plug
- Safe Working Water PSI 95 psi
- Safe Working Steam PSI 25 psi
Product Information
- Brand Siemens
- MFR # 259-02002
- Zoro # G8093337
- UPC # 094726780285
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 4 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 5 3/4 in |
Depth (In.) | 1 3/4 in |
Overall Length | 5 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 4 3/4 in |
Port Connection Size | 1/2 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 95 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Valve 3/4" 75 972,000Btu Relief Vlv (10-418-15)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- ACCUMULAIR Pleated Air Filter, 19" x 27" x 1", 4 Pack (FD19X27A_4)
- BEACON MORRIS Left Hand End Cover (TP14-EC3L)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- Siemens Motorized Dampers Accessories