Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 259-02000
Zoro # G8227651
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Voltage 24
- Safe Working Water PSI 95 psi
- Standard Pressure Closeoff 95
Product Information
- Brand Siemens
- MFR # 259-02000
- Zoro # G8227651
- UPC # 094726780278
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 4 3/4 in |
Height (In.) | 5 3/4 in |
Port Connection Size | 1/2 in |
Overall Width | 4 3/4 in |
Overall Depth | 1 3/4 in |
Overall Length | 5 3/4 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 95 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1008696 Restrictor Vent Blwr (1008696)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- INTEGRA MILTEX Builder'S Best Inc. 10107 Dryer Vent 4 Inch x 6' Flexible Pipe (89604)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- Siemens Dampers