Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 254-01121
Zoro # G8447966
product price: $131.09
/ea
Free Shipping & Returns
$131.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Standard Pressure Closeoff 60
- Agency Compliance CSA C22.2 No. 24-93, UL/cUL, UL873
- Electrical Connections Terminal Block
Product Information
- Brand Siemens
- MFR # 254-01121
- Zoro # G8447966
- UPC # 094726780230
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Height (In.) | 13 1/8 in |
Width (In.) | 3 1/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Port Connection Size | 1/2 in |
Overall Width | 3 1/4 in |
Overall Length | 13 1/8 in |
Overall Depth | 1 1/2 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 60 psi, Application Convectors, Fan Coils, Reheat Coils, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 1.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Floor 4X8In Brn (RG3297)
- TRANE Trr01729 120V-24V 35Va Foot (TRR01729)
- TSURUMI Plug O-Ring (501-021)
- HEAT WAGON Nozzle (M50112)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- Siemens Motorized Dampers Accessories