Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 254-01117
Zoro # G8347035
product price: $131.09
/ea
Free Shipping & Returns
$131.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Safe Working Water PSI 60 psi
- Width (In.) 3 1/4 in
- Coefficient of Volume 0.63
Product Information
- Brand Siemens
- MFR # 254-01117
- Zoro # G8347035
- UPC # 094726780216
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 3 1/4 in |
Depth (In.) | 1 1/2 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 13 1/8 in |
Overall Depth | 1 1/2 in |
Port Connection Size | 1/2 in |
Overall Width | 3 1/4 in |
Overall Length | 13 1/8 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 60 psi, Application Convectors, Fan Coils, Reheat Coils, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 0.63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- SELKIRK STOVE PIPE 6""X 12-18"" (DSP6AL-1)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- GOODMAN 20414601 Fan-Pl. Cond. (20414601)
- Siemens Motorized Dampers Accessories