Shop All Pneumatic Flow Control Valves
Siemens
Valve, Pneumatic, 1/2 In
Mfr # 256-02008
Zoro # G2488114
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Body Material Bronze
- Differential Pressure (PSI) 25 psi
- Type Globe
- Max. Pressure (PSI) 15 psi
Product Information
- Brand Siemens
- MFR # 256-02008
- Zoro # G2488114
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Width | 2 in |
Port Connection Size | 1/2 in |
Description
Pneumatic Control Valve, Actuator Control Pressure - Maximum 15 psi, Actuator Control Pressure - Minimum 10 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Actuator Voltage Not Applicable, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 50 psi, Coefficient of Volume (Cv) 2.5, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- BRENNAN INDUSTRIES 04FORB-04MP Straight, 2PK (6404-04-04)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- SIEMENS Valve, Pneumatic, 3/4 In (257-02044)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- SIEMENS Valve And Actuator, Pneumatic, Pipe 1/2 In (257-02041)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- Siemens Pneumatic Valves