Shop All Zone Valves and Accessories
Siemens
Valve, Automatic, 1 in Port
Mfr # MVL661.25-6.3
Zoro # G410043632
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With R134A, R404A, R407C, R744, Safety Refrigerants R22
- Type Automatic
- Agency Compliance EMC; EU; RoHS Compliant
- Construction CrNi Steel
- Connection Size (In.) 1
Product Information
- Brand Siemens
- MFR # MVL661.25-6.3
- Zoro # G410043632
- UPC # 7612914016065
- Country of Origin Germany
- Category Zone Valves and Accessories
Dimensions
Connection Size (In.) | 1 |
Details
Item | Refrigeration Valve |
For Use With | R134A, R404A, R407C, R744, Safety Refrigerants R22 |
Type | Automatic |
Agency Compliance | EMC; EU; RoHS Compliant |
Construction | CrNi Steel |
Port (In.) | 1 in |
Design Pressure (PSIG) | 232 psi |
Application | Hot-Gas; Suction Throttle |
Connection | Internally Soldered Sleeves |
Min. Fluid Temp. (F) | -40 Degrees F |
Description
Refrigeration Valve, Automatic, Internally Soldered Sleeves, Connection Size (In.) 1, Port (In.) 1 in, Min. Fluid Temp. (F) -40 Degrees F, Design Pressure (PSIG) 232 psi, CrNi Steel, Application Hot-Gas; Suction Throttle, For Use With R134A, R404A, R407C, R744, Safety Refrigerants R22, EMC; EU; RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR3)
- BROAN Ceiling or Wall Bathroom Fan, 70 cfm cfm, 3 in Duct Dia., 120V AC, No (671)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- NESCO Clean-A-Screen for FD61 (LM-2-6)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- TACO 6 Zone-Hydronic Zone Valve Control (ZVC406-4)
- Siemens Zone Valves and Accessories