Shop All Motor Starter Accessories
Siemens
Transverse Contact Block For 3RV2, 1NC/NO
Mfr # 3RV29011E
Zoro # G4296433
original price:
$28.48
19% off
new price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RV2 Motor Starter Protectors
- Terminal Connection Type Screw Terminals
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
- Number of Normally Closed Contacts 1
- Number of Contacts 2
Product Information
- Brand Siemens
- MFR # 3RV29011E
- Zoro # G4296433
- UPC # 662643924732
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Auxiliary Contact Block |
For Use With | 3RV2 Motor Starter Protectors |
Terminal Connection Type | Screw Terminals |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Number of Normally Closed Contacts | 1 |
Number of Contacts | 2 |
IP Rating | IP20 |
Number of Normally Open Contacts | 1 |
Description
Auxiliary Contact Block, Number of Contacts 2, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printable Shrink Tubing, 100 ft. L, Ylw (PS-C-125-YL)
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT262CL-RED)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS 3-PH Infeed Spacing Terminal (3RV29255EB)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- Siemens Starters