Shop All Motor Starter Accessories
Siemens
Transverse Contact Block For 3RV2, 1CO
Mfr # 3RV29011D
Zoro # G4296424
original price:
$26.59
20% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RV2 Motor Starter Protectors
- Terminal Connection Type Screw Terminals
- IP Rating IP20
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
- NEMA Size 0, 00
Product Information
- Brand Siemens
- MFR # 3RV29011D
- Zoro # G4296424
- UPC # 662643924725
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
NEMA Size | 0, 00 |
Details
Item | Auxiliary Contact Block |
For Use With | 3RV2 Motor Starter Protectors |
Terminal Connection Type | Screw Terminals |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Description
Auxiliary Contact Block, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- LEESON 0.50Hp Milk Transfer Motor, 1 Phase, 3600 Rpm, 230 V, 56Cz Frame, Tenv (113939.00)
- Siemens Motor Starter Accessories