Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 1/2 In, 24VAC, NO
Mfr # 259-02038
Zoro # G4203534
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Safe Working Water PSI 250 psi
- Electrical Connections Terminal Block
Product Information
- Brand Siemens
- MFR # 259-02038
- Zoro # G4203534
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 1/2 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 4 3/4 in |
Depth (In.) | 2 in |
Overall Width | 4 3/4 in |
Port Connection Size | 1/2 in |
Overall Length | 5 1/2 in |
Overall Depth | 2 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Fire/Smoke Actuator 120V (FSTF120)
- QMARK Motor, 277V, Use with Dayton/Berko/Qmark (3900-2002-507)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe (184024)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- HONEYWELL V8044A1002 24V 1/2" Flare 3-Way (V8044A1002)
- Siemens Zone Valves and Accessories