Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 1/2 In, 24VAC, NO
Mfr # 259-02036
Zoro # G1289066
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Electrical Connections Terminal Block
- Max. Water Temp. (Deg. F) 250 Degrees F
Product Information
- Brand Siemens
- MFR # 259-02036
- Zoro # G1289066
- UPC # 094713648963
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 4 3/4 in |
Height (In.) | 5 1/2 in |
Overall Length | 5 1/2 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 in |
Overall Width | 4 3/4 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001LCC)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- Siemens Zone Valves and Accessories