Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 1/2 In, 24VAC, NO
Mfr # 259-02034
Zoro # G2455327
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Type Normally Open
- Connection Type/Size (In.) (F)NPT 1/2
Product Information
- Brand Siemens
- MFR # 259-02034
- Zoro # G2455327
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Depth (In.) | 2 in |
Height (In.) | 5 1/2 in |
Width (In.) | 4 3/4 in |
Overall Length | 5 1/2 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 in |
Overall Width | 4 3/4 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- MAURICE FRANKLIN LOU MINI LOUVER BRN 2.5"" (RLB-100 2.5)
- KINGSCOTE Thermal Smoke Agent, PK9 (T-813000-9)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- HONEYWELL 0901116A Stem Button For V5011N (0901116A)
- Siemens Zone Valves and Accessories