Shop All Control Parts
Siemens
Thermostat Accessory, CVR Key/EXP Logo
Mfr # 192-266
Zoro # G5560025
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
- Features Adjustment Set Point key, Exposed Chassis Thermometer, Exposed Indicator Set Point
- Includes Cover with Thermometer, Setpoint Window, Keyed Setpoint Adjuster and Logo
- Overall Depth 2 1/8 in
Product Information
- Brand Siemens
- MFR # 192-266
- Zoro # G5560025
- Country of Origin United States
- Category Control Parts
Dimensions
Overall Depth | 2 1/8 in |
Overall Width | 1 9/16 in |
Overall Height | 3 5/16 in |
Details
For Use With | Universal |
Item | Thermostat Accessory |
Fits Brand | Multiple |
Features | Adjustment Set Point key, Exposed Chassis Thermometer, Exposed Indicator Set Point |
Includes | Cover with Thermometer, Setpoint Window, Keyed Setpoint Adjuster and Logo |
Accessory Type | Thermostat Accessory |
Mounting Direction | Vertical |
Material | Plastic |
Color | Beige |
Color/Material | Beige, Plastic |
Compatible Brand and Series | Siemens 192 |
Compatible Manufacturer Model Number | TH 192 S |
Description
Thermostat Accessory, Color Beige, Compatible Brand and Series Siemens 192, Compatible Manufacturer Model Number TH 192 S, Includes Cover with Thermometer, Setpoint Window, Keyed Setpoint Adjuster and Logo, Material Plastic, Mounting Direction Vertical, Features Adjustment Set Point key, Exposed Chassis Thermometer, Exposed Indicator Set Point, Overall Depth 2 1/8 in, Overall Height 3 5/16 in, Overall Width 1 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- REGAL FLAME Regal Flame 36GFUEL 36 qt. Ultra Pure Ventless Bio Ethanol Fireplace Fuel; 4 x 10 x 4 in. (36GFUEL)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- U-VIEW ULTRAVIOLET SYSTEMS Brass Manifold for 134a Refrigerant (CSAM134BUQ-AS)
- SIEMENS Thermostat Tubing Kit, 10PK (180-896)
- SIEMENS Duct Point Temperature Sensor, 8", Rigid (QAM2030.020)
- SIEMENS Microprocessor Burner Control (LME71.000A1)
- SIEMENS Thermostat CVR, EXP, Concealed/Logo (192-250)
- SIEMENS Relay (3TX7114-5LC13)
- SIEMENS Duct Humidity Temperature Sensor (QFM2160U)
- HYDROLEVEL 250 Pump Controller/Low Water (250)
- Siemens Control Parts