Shop All Portable GFCI
Siemens
Temporary GFCI Outlet Panel, 50 A , 120/240V AC, 1 Phase, NEMA 3R, 3 Outlets, Surface Mount, Gray
Mfr # TL37US
Zoro # G2834675
original price:
$206.99
1% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Number of Outlets 3
- Voltage 120/240V AC
- Reset Type Manual
- Voltage Rating 120/240
Product Information
- Brand Siemens
- MFR # TL37US
- Zoro # G2834675
- UPC # 040892993790
- Country of Origin United States
- Category Portable GFCI
Dimensions
Lead Length | No Lead |
Details
Item | Temporary GFCI Outlet Panel |
Phase | Single |
Amps | 50 A |
Number of Outlets | 3 |
Voltage | 120/240V AC |
Reset Type | Manual |
Voltage Rating | 120/240 |
Inlet | Lug |
Enclosure Rating | 3R |
Number of Poles | 2 |
Number of Wires | 3 |
Color | Gray |
Mounting Style | Surface |
Audible Alert | No |
Amps AC | 50 |
Material | Powder Coated Steel |
Standards | UL |
Outlet Configuration | (2) NEMA 5-20R GFCI, TT-30R |
Material of Construction | Powder Coated Steel |
Type | MAIN LUGS |
Standard | UL |
Application | TEMPORARY POWER |
Description
Temporary GFCI Outlet Panel, 50 A Amps, Voltage 120/240V AC, Single Phase, Number of Outlets 3, Reset Type Manual, Mounting Style Surface, Color Gray, Inlet Lug, Enclosure Rating 3R, Audible Alert No, Outlet Configuration (2) NEMA 5-20R GFCI, TT-30R, Lead Length No Lead, Material Powder Coated Steel, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- SIEMENS Temporary GFCI Outlet Panel, 125 A , 120/240V AC, 1 Phase, NEMA 3R, 4 Outlets, Surface Mount, Gray (TL137US)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- TOWER MANUFACURING Tower User attachable GFCI male Black 15 amp auto reset (30434009)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC (2XYR1)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Boxes, Boxes and Plates, Box with Strain Relief, 1-Gang Front and Back Non-Metallic, Furnished with 1) Blank Plate (HBLPOB1BK)
- SOUTHWIRE Portable Power Station, 60kVA, 120-208V (6212PDC30-2)
- Siemens Portable GFCI