Shop All Building Automation Controls
Siemens
Temperature/Humidity Sensor, BACnet
Mfr # QFA3230.FWSN
Zoro # G3963709
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Screw Terminals
- For Use With BACnet System
- Inputs RJ11
Product Information
- Brand Siemens
- MFR # QFA3230.FWSN
- Zoro # G3963709
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Length | 1 1/4 in |
Description
Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Thermistor, Mounting Location Wall Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 55 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET CCSMW Surface Mount Wall Can, White (CCSMW)
- FRIGIDAIRE Door Bin (240337901)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2796-SGL)
- FOSTORIA Motor, FES, 480V, 1/6 HP (08482004)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- Siemens Controls