Shop All Surge Protectors
Siemens
Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 300kA
Mfr # TPS3E1230VXD2
Zoro # G3630934
product price: $5,052.99
/ea
Free Shipping & Returns
$5,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 277/480V AC Wye
- Number of Poles 3
- Voltage Protection Rating 1200V (L-N, L-G, N-G), 2000V (L-L)
Product Information
- Brand Siemens
- MFR # TPS3E1230VXD2
- Zoro # G3630934
- UPC # 040892258271
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Length (Straight Wireway) | 12.0 in |
Description
Surge Protection Device, Nonmetallic, Gray, Depth 7 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- SIEMENS Surge Protection Device, 3 Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground, 100kA (TPS3C12100X02)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground, 300kA (TPS3F12300XD2)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 100kA (FS100)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 100kA (TPS3E12100X02)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 60kA (FS060)
- FUJI ELECTRIC Main Circuit 250V-Ac Surge Suppressor (SZ-ZM1)
- Siemens Surge Protectors