Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 48-127 VAC
Mfr # 3RT29261CC00
Zoro # G4286161
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3RT2, S0 Frame Contactors
- Includes RC Coupling
- Voltage 48-127V AC, 70-150V DC
- Accessory Type Surge Supressor
- Environmental Conditions -40°C ... 80°C
Product Information
- Brand Siemens
- MFR # 3RT29261CC00
- Zoro # G4286161
- UPC # 662643920727
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.019 m / 0.012 m |
Frame Size | S0 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S0 Frame Contactors |
Includes | RC Coupling |
Voltage | 48-127V AC, 70-150V DC |
Accessory Type | Surge Supressor |
Environmental Conditions | -40°C ... 80°C |
Type | surge suppressor |
Voltage Rating | AC/DC |
Frequency Rating | 50 Hz / 60 Hz |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Compatible with Series | 3RT2, S0 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 48-127V AC, 70-150V DC, Frame Size S0, Compatible with Series 3RT2, S0 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601000)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P BK/WT (70615NP)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCF5IW-X)
- SIEMENS Box Lug Terminal (3RT19564G)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- BRAH ELECTRIC B1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 2 (BEB6342)
- Siemens Contactors & Contacts