Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 127-240 VAC
Mfr # 3RT29161BD00
Zoro # G4296634
original price:
$16.82
23% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes Varistor
- Voltage 127-240V AC, 150-250V DC
- Accessory Type Surge Supressor
- Environmental Conditions -40°C ... 80°C
Product Information
- Brand Siemens
- MFR # 3RT29161BD00
- Zoro # G4296634
- UPC # 662643918397
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | Varistor |
Voltage | 127-240V AC, 150-250V DC |
Accessory Type | Surge Supressor |
Environmental Conditions | -40°C ... 80°C |
Voltage Rating | AC/DC |
Type | surge suppressor |
Frequency Rating | 50 Hz / 60 Hz |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Varistor, Voltage 127-240V AC, 150-250V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- KILLARK Aluminum Hazardous Location Enclosure, 10-1/2 in H, 7.97 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRL-600L)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 5 Rated for 270 Amp (BEB9998SL11)
- Siemens Contactors & Contacts