Shop All Solid State Relays
Siemens
SolStateRelay, In110-230VAC, Out24-230VAC
Mfr # 3RF2330-1AA22
Zoro # G9936605
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 110 to 230V AC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
- Input Voltage 110 to 230V AC
Product Information
- Brand Siemens
- MFR # 3RF2330-1AA22
- Zoro # G9936605
- UPC # 754554861777
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.94 in |
Body Height - Relay | 3.94 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 5.47 in |
Body Depth | 4.67 in |
Body Height | 3.94 in |
Overall Depth | 5.3 in |
Body Width | 2.09 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 30 A, Input Voltage 110 to 230V AC, Maximum Output Current with Heat Sink 30 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 230V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 4.67 in, Body Height 3.94 in, Body Width 2.09 in, Case Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-5502)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- Siemens Electrical Relays