Shop All Push Button Control Stations
Siemens
Selctr Swtch Cntrl Station, Hand/Off/Auto
Mfr # 52C156S
Zoro # G2623966
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Pilot Lights 0
- Number of Operators 1
Product Information
- Brand Siemens
- MFR # 52C156S
- Zoro # G2623966
- UPC # 783087626676
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 3.47 in |
Depth | 4.5 in |
Overall Height | 4.5 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 3.47 in |
Hub Size - Maximum | 1 3/16 in |
Overall Depth | 2.75 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Hand/Off/Auto, Type of Operator 3-Position Selector Switch, Action Maintained, Operator Color Gray, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Width 3.47 in, Depth 4.5 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- TRIPP LITE Cat6 Ethernet Cable, Cmp-Lp 0.5A Plenum, 100W High-Power Poe & Poe++, (N224-01K-BL-LP5)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- Siemens Push Buttons & Indicators