Shop All Home & Office Phones
Siemens
S30853-H3100-R301 Hybrid Desktop Phone
Mfr # DX800A
Zoro # G910028863
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # DX800A
- Zoro # G910028863
- UPC # 845306001180
- Country of Origin United States
- Category Home & Office Phones
Description
Gigaset Dx800A all in one hybrid phone- Communication via VoIP and fixed line - an all-in-one solution- Choose how to make a call - internet VoIP up to 6 SIP-accounts & analogue 1 PSTN-connection- Large 3.5In. TFT color display 3.5 inch- 6 programmable keys- Expandable to a cordless PBx- Current Gigaet S/SL class, C610H is recommended- Internal calls in full HDSP quality- 4 External calls possible simultaneously- WEB interface/ online - features- PC connection via ethernet and Gigaset QuickSync- Synchronize directory with Outlook- CTI support dial from Outlook, talk via base- Operating systems: Windows xP, Vista, Windows 7, MacOS x 10.4.9 and higher- Search in directory and yellow pages- Reverse search via telephone number- Automatic caller search with name, number and address display- 2 Simultaneous Bluetooth connections, i.e. via headset and mobile phone- Link2mobile- Register up to 5 mobile phones- Accept and make calls for mobile phone- 3 answering machines - up to 55 minutes recording time, operates via base station and handset- DECT 6.0 interference free communicationSupports email notification and info services RSS feeds, various news topics, weather forecast, etcECO DECT with different energy saving features night mode, switchoff DECT Compatible Gigaset cordless handsets include C610 and S820
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- TRIPP LITE Connector (N032-001)
- ASSOCIATED EQUIPMENT Electric Timer Upgrade Kit 120 Minute 120 Vac (611254)
- SIEMENS Siemens Business Comm. GIGASET-ES5040 Corded Phone With Proximity Sensor (GIGASET-ES5040)
- CETIS Hospitality Feature Phone, Black (Aegis-5-08 (BK))
- CETIS TeleMatrix 2L Trimline Ash (69159)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3014M85-SK (P3014M85-SK)
- PANASONIC Telephone, Champagne Gold, 1Handset, Wall (KX-TGF350N)
- WEBOOST AC/DC Power Supply (850010)
- NEC SL2100 DT920 IP Self-Labeling Color Phone BK (BE118969)
- Siemens Home & Office Phones