Shop All Motor Starter Accessories
Siemens
Rotary Disconnect, 130mm, Yellow
Mfr # 3RV29260C
Zoro # G4296573
original price:
$131.81
16% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Coupler Unit, Handle, Shaft
- For Use With Series 3RV Motor Starter Protectors
- Features IP65 Yellow
- Accessory Type Door Coupling
- Standards REACH, RoHS
Product Information
- Brand Siemens
- MFR # 3RV29260C
- Zoro # G4296573
- UPC # 754554970349
- Country of Origin Italy
- Category Motor Starter Accessories
Details
Item | Rotary Operating Mechanism |
Includes | Coupler Unit, Handle, Shaft |
For Use With | Series 3RV Motor Starter Protectors |
Features | IP65 Yellow |
Accessory Type | Door Coupling |
Standards | REACH, RoHS |
Compatible with Series | 3RV Motor Starter Protectors |
Operator | Selector Switch |
Description
Rotary Operating Mechanism, Accessory Type Door Coupling, Operator Selector Switch, Includes Coupler Unit, Handle, Shaft, Compatible with Series 3RV Motor Starter Protectors, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC32F)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- Siemens Motor Starter Accessories