Shop All Building Automation Controls
Siemens
Room Temperature Sensor, RJ11, Commercial
Mfr # QAA2220.EWSN
Zoro # G3963867
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Screw Terminals
- For Use With BACnet System
- Inputs RJ11
Product Information
- Brand Siemens
- MFR # QAA2220.EWSN
- Zoro # G3963867
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 3 in |
Overall Width | 5 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO A206 Blower, 115V, Sp.1 (A206)
- LEGEND VALVE 3/4" S-439 BALANCING VALVE (110-154)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (5C213)
- DAYTON Electric Ceiling Heater, 208VAC, 750W (54UD19)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- Siemens Building Automation Controls