Shop All Building Automation Controls
Siemens
Room Temperature Sensor
Mfr # QAA2230.EWSN
Zoro # G3963821
original price:
$29.80
32% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Screw Terminals
- For Use With BACnet System
- Inputs RJ11
Product Information
- Brand Siemens
- MFR # QAA2230.EWSN
- Zoro # G3963821
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Height | 3 in |
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 96 Degrees F, Minimum Sensing Temperature 55 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN32)
- SIEMENS Gas Valve Proving Unit 110-Volt, 100 to 110VAC, -20 to 60 Degrees C (LDU11.523A17)
- TREVA/O2COOL Clip Fan (FC05807)
- DAYTON Rotary Switch and Knob (VEGZS-6-5AG)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- PECO Trane Compatible Zone Sensors (SP155-026)
- Siemens Controls