Shop All Building Automation Controls
Siemens
Room Carbon Dioxide Sensor
Mfr # QPA2000
Zoro # G0375051
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built-In Test Function
- For Use With 0 - 10Vdc Controller Inputs
- Sensor Type NDIR CO2 Sensing Module
- Color White
- Terminal Designations G,G0,U1
Product Information
- Brand Siemens
- MFR # QPA2000
- Zoro # G0375051
- UPC # 094713955894
- Country of Origin China
- Category Building Automation Controls
Dimensions
Depth (In.) | 3 3/4 in |
Width (In.) | 4 1/8 in |
Height (In.) | 1 7/8 in |
Details
Includes | Built-In Test Function |
For Use With | 0 - 10Vdc Controller Inputs |
Sensor Type | NDIR CO2 Sensing Module |
Color | White |
Terminal Designations | G,G0,U1 |
Operating Temp. Range (F) | 23 to 113 |
Input Voltage | 13.5 to 35 Vdc |
Item | CO2 Room Sensor |
Housing Color | White |
Air Quality Measurement | CO2 |
Housing Material | Polyethylene |
Minimum Operating Temperature | -31 Degrees F |
Output | 0 to 10V, 0 to 5V, 4 to 20mA |
Compatible Building Automation Protocols | BACnet IP |
Display Type | None |
CO2 Accuracy | +/-50 ppm + 2% of MV |
Power Required | 24V AC +/-20% |
Maximum Operating Temperature | 113 Degrees F |
Wall Plate Style | Flush |
For Use With Building Automation Systems | Building Automation System Compatible |
Description
CO2 Room Sensor, Air Quality Measurement CO2, CO2 Accuracy +/-50 ppm + 2 Percent of MV, Power Required 24V AC +/-20 Percent, Output 0 to 10V, 0 to 5V, 4 to 20mA, Display Type None, Housing Material Polyethylene, Housing Color White, Minimum Operating Temperature -31 Degrees F, Maximum Operating Temperature 113 Degrees F, Compatible Building Automation Protocols BACnet IP, For Use With Building Automation Systems Building Automation System Compatible, Wall Plate Style Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- IEC 15HP, 115V FAN COIL MOTOR (E020-70556305)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS1)
- HAROLD IMPORT CO Ice Pick (43108)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- Siemens Building Automation Controls