Shop All IEC Magnetic Motor Starters
Siemens
Reversing IEC Magnetic Motor Starter, 1NC/1NO
Mfr # 3RA6120-1DP32
Zoro # G4293791
original price:
$550.70
9% off
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3.0 to 12.0
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 3 hp
- HP @ 3 Phase - 575V 10 hp
Product Information
- Brand Siemens
- MFR # 3RA6120-1DP32
- Zoro # G4293791
- UPC # 662643359008
- Country of Origin Germany
- Category IEC Magnetic Motor Starters
Dimensions
Height | 6.69 in |
Depth | 6.5 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 6.69 in |
Overall Depth | 6.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V02S)
- ENM Counter, 5 Digit, Panel Mount, 115VAC (P3B52A)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .25-.38", M20 Thread (SHCM201022)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/B)
- Siemens Motor Controls