Shop All IEC Magnetic Motor Starters
Siemens
Reversing IEC Magnetic Motor Starter, 1NC/1NO
Mfr # 3RA6120-1BB32
Zoro # G4293746
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.3 to 1.2
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 3 hp
- HP @ 3 Phase - 575V 1/2 hp
Product Information
- Brand Siemens
- MFR # 3RA6120-1BB32
- Zoro # G4293746
- UPC # 754554961682
- Country of Origin Germany
- Category IEC Magnetic Motor Starters
Dimensions
Width | 1.77 in |
Height | 6.69 in |
Depth | 6.5 in |
Overall Width | 1.77 in |
Overall Height | 6.69 in |
Overall Depth | 6.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.25 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.32 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V AC/DC, Horsepower @ Three Phase - 600V AC 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA6)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- Siemens IEC Magnetic Motor Starters