Shop All Contactor Accessories
Siemens
RC for IEC Contactor
Mfr # 3RT19561CC00
Zoro # G4286432
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT1, S6-S12 Frame Contactors
- Includes RC Coupling
- Voltage 48-127V AC, 70-150V DC
- Accessory Type Surge Supressor
- Frequency Rating 50 Hz / 60 Hz
Product Information
- Brand Siemens
- MFR # 3RT19561CC00
- Zoro # G4286432
- UPC # 754554774824
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Frame Size | S10, S12, S6 |
Details
Item | Surge Supressor |
For Use With | 3RT1, S6-S12 Frame Contactors |
Includes | RC Coupling |
Voltage | 48-127V AC, 70-150V DC |
Accessory Type | Surge Supressor |
Frequency Rating | 50 Hz / 60 Hz |
Type | surge suppressor |
Voltage Rating | AC/DC |
Compatible with Series | 3RT1, S6-S12 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 48-127V AC, 70-150V DC, Frame Size S10, S12, S6, Compatible with Series 3RT1, S6-S12 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS Box Lug Terminal (3RT19554G)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 5, A1 series (BEB6272)
- Siemens Contactor Accessories