Shop All Push Button Accessories
Siemens
Push Button Operator, Green, Metal Bezel
Mfr # 3SU1050-0AA40-0AA0
Zoro # G3039473
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Green
- Type of Operator Flush Button
- Head Material Metal
Product Information
- Brand Siemens
- MFR # 3SU1050-0AA40-0AA0
- Zoro # G3039473
- UPC # 804766066795
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Auxiliary Contact, 1NO (B1A)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- SIEMENS Wrench, F/30mm Pilot Device Locknut (52MAWB)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- Siemens Push Buttons & Indicators