Shop All Push Button Accessories
Siemens
Push Button Operator, Blue, Plastic Bezel
Mfr # 3SU1000-0BB50-0AA0
Zoro # G3039123
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Blue
- Type of Operator Extended Button
- Bezel Material Plastic
Product Information
- Brand Siemens
- MFR # 3SU1000-0BB50-0AA0
- Zoro # G3039123
- UPC # 804766062131
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C10C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- SIEMENS Pilot Light Lens, 30mm, Green, Plastic (52RA4S3)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- Siemens Push Button Accessories