Shop All Push Button Switches
Siemens
Push Button operator, 30 mm, Black
Mfr # 52PM9W1
Zoro # G7596197
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Product Information
- Brand Siemens
- MFR # 52PM9W1
- Zoro # G7596197
- UPC # 887621437114
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 44.5 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | 44mm Mushroom Head |
Color | Black |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Chrome Plated Zinc Die Cast |
Standards | CSA, UL Listed |
IP Rating | IP10, IP11, IP14, IP52, IP54, IP56, IP66 |
Basic Material | Metal |
Features | Low Voltage |
Series | 52 |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4 |
Head Color | Black |
Operator Illumination | Non-Illuminated |
Operator Material | Plastic |
Resistance Properties | Watertight |
Push Button Style | Mushroom Head |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D |
Number of Indicator Lights | 0 |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 44mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Plated Zinc Die Cast, Color Black, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600WC)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- Siemens Push Button Switches