Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FT70-0AA0
Zoro # G3038749
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Flat Push Button 3SU1 Series
- Size 24 mm
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Clear
Product Information
- Brand Siemens
- MFR # 3SU1901-0FT70-0AA0
- Zoro # G3038749
- UPC # 804766079979
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Panel Cutout Diameter | 24 mm |
Overall Depth | 0.09 in |
Manufacturer Warranty Length | 18 mo |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Clear |
Item | Push Button Head |
Basic Material | Polyamide |
Connection Type | Snap-On |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
IP Rating | IP69K |
Illuminated / Non-Illuminated | Illuminated |
Operating Temperature | 70°C to -25°C |
Head Color | Clear |
Head Style | Flush |
Compatible Operator Illumination | Illuminated |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible with Series | 3SU1 |
Compatible with Brand | Siemens |
Description
Push Button Head, Operator Size 22mm, Color Clear, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1102-0AB60-1FA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- Siemens Switches