Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FT50-0AA0
Zoro # G3038703
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Flat Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Blue
Product Information
- Brand Siemens
- MFR # 3SU1901-0FT50-0AA0
- Zoro # G3038703
- UPC # 804766079955
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 0.09 in |
Panel Cutout Diameter | 24 mm |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Blue |
Item | Push Button Head |
Basic Material | Polyamide |
Illuminated / Non-Illuminated | Illuminated |
Connection Type | Snap-On |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
IP Rating | IP69K |
Operating Temperature | 70°C to -25°C |
Head Style | Flush |
Compatible Operator Illumination | Illuminated |
Head Color | Blue |
Compatible with Brand | Siemens |
Compatible with Series | 3SU1 |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Description
Push Button Head, Operator Size 22mm, Color Blue, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- Siemens Push Buttons & Indicators