Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1900-0FT20-0AA0
Zoro # G3038861
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Flat Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Red
Product Information
- Brand Siemens
- MFR # 3SU1900-0FT20-0AA0
- Zoro # G3038861
- UPC # 804766079665
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Overall Depth | 0.09 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 24 mm |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Red |
Item | Push Button Head |
Illuminated / Non-Illuminated | Non-Illuminated |
IP Rating | IP69K |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Basic Material | Polyamide |
Connection Type | Snap-On |
Operating Temperature | 70°C to -25°C |
Compatible with Series | 3SU1 |
Compatible with Brand | Siemens |
Compatible Operator Illumination | Non-Illuminated |
Head Color | Red |
Head Style | Flush |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Description
Push Button Head, Operator Size 22mm, Color Red, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Non-Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- SIEMENS Wrench, F/30mm Pilot Device Locknut (52MAWB)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- Siemens Push Buttons & Indicators