Shop All Push Button Accessories
Siemens
Push Button, 22mm, White, Plastic Bezel
Mfr # 3SU1100-0AB60-1FA0
Zoro # G3040873
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color White
- Material Plastic
- Type of Operator Flush Button
Product Information
- Brand Siemens
- MFR # 3SU1100-0AB60-1FA0
- Zoro # G3040873
- UPC # 804766358913
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.57 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.26 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color White, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGI)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- Siemens Push Buttons & Indicators