Shop All Push Button Accessories
Siemens
Push Button, 22mm, Red, Metal Bezel
Mfr # 3SU1150-1HB20-1FG0
Zoro # G3040779
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend Emergency Stop
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Red
- Material metal
Product Information
- Brand Siemens
- MFR # 3SU1150-1HB20-1FG0
- Zoro # G3040779
- UPC # 804766359200
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 3.5 in |
Overall Height | 1.6 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 4.2 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Legend Emergency Stop, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Hy49A-1 Push Button Assembly 1" Partition (0318049)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- PALADIN TOOLS Kit Dataready Kit (PA901053)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SIEMENS Push Button Operator, White, Plastic Bezel (3SU1000-0AA60-0AA0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- Siemens Switches