Shop All Push Button Accessories
Siemens
Push Button, 22mm, Black, Plastic Bezel
Mfr # 3SU1100-0AB10-1FA0
Zoro # G3040517
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Black
- Material Plastic
- Contact Rating 10A @ 600V AC, 1A @ 600V DC
Product Information
- Brand Siemens
- MFR # 3SU1100-0AB10-1FA0
- Zoro # G3040517
- UPC # 804766335341
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.3 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 2 in |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0BB10-1FA0)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- Siemens Push Buttons & Indicators