Shop All Push Button Control Stations
Siemens
Push Buttn Cntrl Station, Open/Close/Stop
Mfr # 52C333S
Zoro # G2499436
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3NO/3NC
- Legend Open/Close/Stop
- Type of Operator Flush Button/Raised Button
- Number of Pilot Lights 0
- Number of Operators 3
Product Information
- Brand Siemens
- MFR # 52C333S
- Zoro # G2499436
- UPC # 783087626812
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 4.12 in |
Width | 3.47 in |
Depth | 9 in |
Overall Depth | 2.75 in |
Panel Cutout Diameter | 30 mm |
Hub Size - Maximum | 1 3/16 in |
Overall Width | 3.47 in |
Overall Height | 9 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Open/Close/Stop, Type of Operator Flush Button/Raised Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 3NO/3NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Height 4.12 in, Width 3.47 in, Depth 9 in, Enclosure Material Stainless Steel, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- DEL CITY DIV OF ACTUANT Del City 200409 Stainless Steel Loom Clamp, 1/2" Width, 1/4" Diameter, 10 per package (200409)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 2 In, PK10 (COL3209SS)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SQUARE D Push Buttn Cntrl Station, 2NO, Raise/Lower (9001BG209)
- Siemens Push Buttons & Indicators