Shop All Push Button Accessories
Siemens
Protective Cover, Clear, Silicone, 22mm
Mfr # 3SU1900-0DF70-0AA0
Zoro # G3040191
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 40mm Emergency Stop Push Buttons 3SU1 Series
- Color Clear
- Material Silicone
- Compatible Product Type Mushroom Head Push Buttons
Product Information
- Brand Siemens
- MFR # 3SU1900-0DF70-0AA0
- Zoro # G3040191
- UPC # 804766079481
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | 40mm Emergency Stop Push Buttons 3SU1 Series |
Color | Clear |
Material | Silicone |
Compatible Product Type | Mushroom Head Push Buttons |
Compatible with Series | 3SU |
Description
Pushbutton Guard, 22 mm, Silicone, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M YELLOW SPREADERS-3X 6 (DY363)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- Siemens Push Button Accessories