Shop All Push Button Accessories
Siemens
Protective Collar, Yellow, Plastic, 22mm
Mfr # 3SU1900-0DY30-0AA0
Zoro # G3039799
original price:
$31.49
9% off
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Emergency Stop Push Buttons 3SU1 Series
- Color Yellow
- Material Plastic
- Accessory Type Pushbutton Guard
Product Information
- Brand Siemens
- MFR # 3SU1900-0DY30-0AA0
- Zoro # G3039799
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | Emergency Stop Push Buttons 3SU1 Series |
Color | Yellow |
Material | Plastic |
Accessory Type | Pushbutton Guard |
Compatible Product Type | Mushroom Head Push Buttons |
Compatible with Series | 3SU |
Description
Pushbutton Guard, 22 mm, Plastic, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 13A, 16/3 (5XFN3ID)
- COMMERCIAL ELECTRIC 11 in. Black Cable Tie (B11S0C)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- SIEMENS Pilot Light Lens, 30mm, Green, Plastic (52RA4S3)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- Siemens Switches