Shop All Push Button Accessories
Siemens
Protective Cap, Clear, Silicone, 22mm
Mfr # 3SU1900-0DC70-0AA0
Zoro # G3039449
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Extended Push Buttons 3SU1 Series
- Color Clear
- Material Silicone
- Compatible Panel Cutout Diameter 22 mm
Product Information
- Brand Siemens
- MFR # 3SU1900-0DC70-0AA0
- Zoro # G3039449
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | Extended Push Buttons 3SU1 Series |
Color | Clear |
Material | Silicone |
Compatible with Series | 3SU |
Compatible Product Type | Extended Push Buttons |
Description
Pushbutton Guard, 22 mm, Silicone, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 38 A (LC1D38U7)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- Siemens Switches