Shop All Fan Parts
Siemens
Powers Positioning Relay
Mfr # 147-2000
Zoro # G5560059
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Pneumatic Nos. 3, 4 & 6 Damper Actuators
- Application Positive Positioning of a Pneumatic Valve or Damper Actuator
- Air Connections 1/8 in NPT
- Construction Zinc
- Depth (In.) 1 11/16 in
Product Information
Dimensions
Depth (In.) | 1 11/16 in |
Height (In.) | 4 1/4 in |
Width (In.) | 1 15/16 in |
Overall Width | 3 9/16 in |
Main Port Connection Size | 1/8 in |
Overall Depth | 4 1/4 in |
Overall Height | 3 7/8 in |
Description
Pneumatic Actuator Positioner, Adjustment Method Screwdriver, Air Consumption 40 scim, Application Positive Positioning of a Pneumatic Valve or Damper Actuator, Body Material Zinc, Compatible Manufacturer Model Number 591, 593, 594, 599, Compatible Product Type Pneumatic Actuators, Pneumatic Valves, Cover Material Steel, For Actuator Pneumatic Damper, Pneumatic Valve, Includes Mounting Kit, Main Port Connection Size 1/8 in, Main Port Connection Type NPT, Maximum Operating Span 12 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUTE-A-CHARGE Charging/Recovery Scale, Electronic, 220 lb Max Capacity, Includes Batteries and Case (CC220)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 2H/2C (ZP3-HCMS)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- SIEMENS Filter Cartridge Kit (908-042)
- SIEMENS Proof of Closure, 120V, On/Off, Single Stge (SKP15.012U1)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.13(2))
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- SIEMENS Combustion Actuator (SQM48.497B9)
- JB INDUSTRIES Cartridge without Rings and Cover Seal (PR-302)
- Siemens Fan Parts