Shop All Power Relays
Siemens
Power Controller 6SL32101PE218AL0
Mfr # 6SL3210-1PE21-8AL0
Zoro # G908131612
product price: $2,095.99
/ea
Free Shipping & Returns
$2,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height - Relay 292 mm
- Body Depth - Relay 165 mm
- Features Brake Chopper Integrated
- Body Width - Relay 100 mm
- Contact Rating 18 ampere
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE21-8AL0
- Zoro # G908131612
- UPC # 887621780029
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 292 mm |
Body Depth - Relay | 165 mm |
Body Width - Relay | 100 mm |
Details
Item - Relay | PM240-2 |
Features | Brake Chopper Integrated |
Contact Rating | 18 ampere |
Description
6Sl32101Pe218Al0 Power Controller Sinamics G120 Series Three Phase 380480 Vac 10 Hp 222 Amp Pm2402
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- Siemens Power Relays