Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 480V AC, 50 A
Mfr # 3RT20361AV60
Zoro # G1893345
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 70 A
- Number of Poles 3
- Coil Volts 480 V AC
- HP @ 1 Phase - 120V 3 hp
Product Information
- Brand Siemens
- MFR # 3RT20361AV60
- Zoro # G1893345
- UPC # 887621916626
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 114 mm |
Depth | 130 mm |
Width | 55 mm |
Frame Size | S2 |
Overall Width | 2.44 in |
Overall Height | 5.59 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 4.82 in |
Mounting Hole Distance - Height | 3.84 in |
Mounting Hole Distance - Width | 1.77 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 51 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 5.59 in, Overall Width 2.44 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- MERSEN Forklift Limiter Fuse, CNN Series, 175A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- Siemens Motor Controls