Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V AC, 25 A
Mfr # 3RT20262AC20
Zoro # G1893738
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 24 V AC
- HP @ 1 Phase - 120V 2 hp
Product Information
- Brand Siemens
- MFR # 3RT20262AC20
- Zoro # G1893738
- UPC # 662643913958
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 102 mm |
Depth | 97 mm |
Width | 45 mm |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Height | 2.36 in |
Frame Size | S0 |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 4.15 in |
Overall Height | 4.25 in |
Overall Width | 2.1 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.25 in, Overall Width 2.1 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, 18" Flying Leads (100L-1-1-2/20-77)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23248XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (6EAR4)
- Siemens IEC Magnetic Contactors