Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 100 to 110V AC, 7 A
Mfr # 3RT20151AG61
Zoro # G1895086
original price:
$82.39
7% off
new price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 100 to 110 V AC
- HP @ 1 Phase - 120V 1/4 hp
Product Information
- Brand Siemens
- MFR # 3RT20151AG61
- Zoro # G1895086
- UPC # 662643908770
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 3.3 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Overall Width | 1.95 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 2.4 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 100/110V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 2.4 in, Overall Width 1.95 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCG3V08H30)
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground (TDX200S277/480)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 17 A (3RT20252BB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (3RT20161AN61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- ICM CONTROLS Contactor, (3) Poles, 3.39 in H, 3.03 in W (AF16-30-10-11)
- Siemens Motor Controls